
0.048-in Dia 2-Flute End Mill, 0.072-in LOC, 0.125-in Shank, 1.5-in OAL, AlTiN Coating (Discontinued)
- Mfr # SS-2-048-A
- Zoro # G5142062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS-2-048-A
Zoro #
G5142062
UPC #
662966267349
Country of Origin
United States
Dimensions
Cutting Diameter
0.048
Flute Length
0.072
Max Cut Diameter
0.048
Shank Diameter
0.125
Details
Number of Flutes
2
Series
SS-2
Helix Angle
30
System of Measurement
in
Coating
AlTiN
OAL_overall
1.5
Blend Angle
12.5
Item
End Mill
series_description
2 Flute Stub Length Tuffy Grade Miniature End Mill
Tariff Code
8207.7
Tool End Type
square
Description
0.048-in Dia 2-Flute End Mill, 0.072-in LOC, 0.125-in Shank, 1.5-in OAL, AlTiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.