This item is Discontinued.

Robb-Jack 0.052-in Dia 2-Flute End Mill, 0.156-in LOC, 0.125-in Shank, 1.5-in OAL, TiN Coating SR-2-052-T

0.052-in Dia 2-Flute End Mill, 0.156-in LOC, 0.125-in Shank, 1.5-in OAL, TiN Coating (Discontinued)

  • Mfr # SR-2-052-T
  • Zoro # G5067801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-2-052-T
Zoro #
G5067801
UPC #
662966264683
Country of Origin
United States

Dimensions

Max Cut Diameter
0.052
Shank Diameter
0.125
Cutting Diameter
0.052
Flute Length
0.156

Details

Number of Flutes
2
Series
SR-2
Helix Angle
30
Coating
TiN
Blend Angle
12.5
System of Measurement
in
OAL_overall
1.5
Tool End Type
square
Item
End Mill
Tariff Code
8207.7
series_description
2 Flute Standard Length Tuffy Grade Miniature End Mill

Description

0.052-in Dia 2-Flute End Mill, 0.156-in LOC, 0.125-in Shank, 1.5-in OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.