This item is Discontinued.

Robb-Jack 0.0625-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL, DLC Coating C1-201-02-DLC

0.0625-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL, DLC Coating (Discontinued)

  • Mfr # C1-201-02-DLC
  • Zoro # G5047249
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C1-201-02-DLC
Zoro #
G5047249
UPC #
662966610732
Country of Origin
United States

Dimensions

Cutting Diameter
0.0625
Max Cut Diameter
0.0625
Shank Diameter
0.125
Flute Length
0.1875

Details

Number of Flutes
2
Series
C1-201
Helix Angle
30
System of Measurement
in
Blend Angle
15
Coating
DLC
OAL_overall
1.5
Item
End Mill
Tool End Type
square
series_description
2 Flute Standard Length C-2 Grade Carbide End Mill
Tariff Code
8207.7

Description

0.0625-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.