This item is Discontinued.

Robb-Jack 0.0781-in Dia 2-Flute End Mill, 0.25-in LOC, 0.125-in Shank, 1.5-in OAL NR-204-02.5

0.0781-in Dia 2-Flute End Mill, 0.25-in LOC, 0.125-in Shank, 1.5-in OAL (Discontinued)

  • Mfr # NR-204-02.5
  • Zoro # G5055542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NR-204-02.5
Zoro #
G5055542
UPC #
662966220023
Country of Origin
United States

Dimensions

Flute Length
0.25
Shank Diameter
0.125
Cutting Diameter
0.0781
Max Cut Diameter
0.0781

Details

Number of Flutes
2
Series
NR-204
Helix Angle
30
System of Measurement
in
OAL_overall
1.5
Coating
UNCOAT
Blend Angle
15
series_description
2 Flute Standard Length C-2 Grade Carbide End Mill
Tool End Type
square
Tariff Code
8207.7
Item
End Mill

Description

0.0781-in Dia 2-Flute End Mill, 0.25-in LOC, 0.125-in Shank, 1.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.