This item is Discontinued.

Robb-Jack 0.0937-in Dia 3-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL S1-301-03

0.0937-in Dia 3-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL (Discontinued)

  • Mfr # S1-301-03
  • Zoro # G5047422
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1-301-03
Zoro #
G5047422
UPC #
662966224021
Country of Origin
United States

Dimensions

Shank Diameter
0.125
Max Cut Diameter
0.0937
Cutting Diameter
0.0937
Flute Length
0.1875

Details

Number of Flutes
3
Series
S1-301
Helix Angle
30
Coating
UNCOAT
OAL_overall
1.5
Blend Angle
15
System of Measurement
in
Tool End Type
square
series_description
3 Flute Stub Length C-2 Grade Carbide End Mill
Item
End Mill
Tariff Code
8207.7

Description

0.0937-in Dia 3-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.