
0.0937-in Dia 3-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL (Discontinued)
- Mfr # TS-301-03
- Zoro # G5142397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-301-03
Zoro #
G5142397
UPC #
662966244029
Country of Origin
United States
Dimensions
Shank Diameter
0.125
Max Cut Diameter
0.0937
Cutting Diameter
0.0937
Flute Length
0.1875
Details
Number of Flutes
3
Series
TS-301
Helix Angle
30
System of Measurement
in
Blend Angle
15
Coating
UNCOAT
OAL_overall
1.5
series_description
3 Flute Stub Length Tuffy Grade Carbide End Mill
Item
End Mill
Tariff Code
8207.7
Tool End Type
square
Description
0.0937-in Dia 3-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.