This item is Discontinued.

Robb-Jack 0.09375-in Dia 4-Flute End Mill, 0.15625-in LOC, 0.1875-in Shank, 2.5-in OAL T6-400-03

0.09375-in Dia 4-Flute End Mill, 0.15625-in LOC, 0.1875-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # T6-400-03
  • Zoro # G5132466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6-400-03
Zoro #
G5132466
UPC #
662966239032
Country of Origin
United States

Dimensions

Flute Length
0.15625
Shank Diameter
0.1875
Cutting Diameter
0.09375
Max Cut Diameter
0.09375

Details

Number of Flutes
4
Series
T6-400
Helix Angle
30
Blend Angle
15
Coating
UNCOAT
System of Measurement
in
OAL_overall
2.5
series_description
4 Flute Stub Length Tuffy Grade Carbide End Mill
Item
End Mill
Tool End Type
square
Tariff Code
8207.7

Description

0.09375-in Dia 4-Flute End Mill, 0.15625-in LOC, 0.1875-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.