This item is Discontinued.

Robb-Jack 0.0938-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating TS-201-03-C

0.0938-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating (Discontinued)

  • Mfr # TS-201-03-C
  • Zoro # G5141502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-201-03-C
Zoro #
G5141502
UPC #
662966869239
Country of Origin
United States

Dimensions

Shank Diameter
0.125
Cutting Diameter
0.0938
Flute Length
0.1875
Max Cut Diameter
0.0938

Details

Number of Flutes
2
Series
TS-201
Helix Angle
30
System of Measurement
in
Coating
TiCN
Blend Angle
15
OAL_overall
1.5
Item
End Mill
Tariff Code
8207.7
series_description
2 Flute Stub Length Tuffy Grade Carbide End Mill
Tool End Type
square

Description

0.0938-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.