
0.125-in Dia 2-Flute End Mill, 0.375-in LOC, 0.125-in Shank, 3-in OAL, 2-in Reach (Discontinued)
- Mfr # EX-204-04
- Zoro # G5032926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EX-204-04
Zoro #
G5032926
UPC #
662966212011
Country of Origin
United States
Dimensions
Shank Diameter
0.125
Max Cut Diameter
0.125
Cutting Diameter
0.125
Flute Length
0.375
SDL_reachlength
2
Details
Number of Flutes
2
Series
EX-204
Helix Angle
30
Coating
UNCOAT
OAL_overall
3
System of Measurement
in
Item
End Mill
Tool End Type
square
series_description
2 Flute Extra Length Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Description
0.125-in Dia 2-Flute End Mill, 0.375-in LOC, 0.125-in Shank, 3-in OAL, 2-in Reach
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.