This item is Discontinued.

No Product Image Available

0.125-in Dia 2-Flute End Mill, 0.47-in LOC, 0.125-in Shank, 1.495-in OAL (Discontinued)

  • Mfr # WD1-203-04
  • Zoro # G5135047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WD1-203-04
Zoro #
G5135047
UPC #
662966246078
Country of Origin
United States

Dimensions

Shank Diameter
0.125
Max Cut Diameter
0.125
Flute Length
0.47
Cutting Diameter
0.125

Details

Number of Flutes
2
Series
WD1-203
OAL_overall
1.495
Coating
UNCOAT
System of Measurement
in
Tariff Code
8207.7
Tool End Type
square
series_description
2 Flute Standard Length Solid Carbide Downshear Router
Item
End Mill

Description

0.125-in Dia 2-Flute End Mill, 0.47-in LOC, 0.125-in Shank, 1.495-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.