This item is Discontinued.

Robb-Jack 0.125-in Dia 3-Flute End Mill, 0.5-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating ST-343-04-C

0.125-in Dia 3-Flute End Mill, 0.5-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating (Discontinued)

  • Mfr # ST-343-04-C
  • Zoro # G5126960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-343-04-C
Zoro #
G5126960
UPC #
662966232279
Country of Origin
United States

Dimensions

Max Cut Diameter
0.125
Cutting Diameter
0.125
Shank Diameter
0.125
Flute Length
0.5

Details

Number of Flutes
3
Series
ST-343
Helix Angle
40
OAL_overall
1.5
Coating
TiCN
System of Measurement
in
Corner Chamfer
0.003
Tariff Code
8207.7
Item
End Mill
Tool End Type
break
series_description
3 Flute Standard Length Super Tuffy Grade Carbide End Mill with Hone

Description

0.125-in Dia 3-Flute End Mill, 0.5-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.