This item is Discontinued.

Robb-Jack 0.125-in Dia 3-Flute End Mill, 0.5-in LOC, 0.25-in Shank, 2.5-in OAL C8-303-04

0.125-in Dia 3-Flute End Mill, 0.5-in LOC, 0.25-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # C8-303-04
  • Zoro # G5114178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C8-303-04
Zoro #
G5114178
UPC #
662966210048
Country of Origin
United States

Dimensions

Flute Length
0.5
Shank Diameter
0.25
Cutting Diameter
0.125
Max Cut Diameter
0.125

Details

Number of Flutes
3
Series
C8-303
Helix Angle
30
Blend Angle
15
System of Measurement
in
Coating
UNCOAT
OAL_overall
2.5
Tariff Code
8207.7
Tool End Type
square
series_description
3 Flute Standard Length C-2 Grade Carbide End Mill on 1/4" Dia. Shank
Item
End Mill

Description

0.125-in Dia 3-Flute End Mill, 0.5-in LOC, 0.25-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.