This item is Discontinued.

Robb-Jack 0.125-in Dia 3-Flute End Mill, 0.625-in LOC, 0.125-in Shank, 2-in OAL, Thru Coolant Holes, with Chip Breakers, DLC Coating AL3-304-04-TC-DLC

0.125-in Dia 3-Flute End Mill, 0.625-in LOC, 0.125-in Shank, 2-in OAL, Thru Coolant Holes, with Chip Breakers, DLC Coating (Discontinued)

  • Mfr # AL3-304-04-TC-DLC
  • Zoro # G5094867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL3-304-04-TC-DLC
Zoro #
G5094867
UPC #
662966977200
Country of Origin
United States

Dimensions

Shank Diameter
0.125
Cutting Diameter
0.125
Max Cut Diameter
0.125
Flute Length
0.625

Details

Number of Flutes
3
Series
AL3-304
System of Measurement
in
Coating
DLC
OAL_overall
2
Tool End Type
square
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance Long Len. Carbide End Mill
Item
End Mill
Tariff Code
8207.7

Description

0.125-in Dia 3-Flute End Mill, 0.625-in LOC, 0.125-in Shank, 2-in OAL, Thru Coolant Holes, with Chip Breakers, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.