
0.125-in Dia 4-Flute End Mill, 0.375-in LOC, 0.1875-in Shank, 2.5-in OAL (Discontinued)
- Mfr # T6-402-04
- Zoro # G5131626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T6-402-04
Zoro #
G5131626
UPC #
662966239148
Country of Origin
United States
Dimensions
Flute Length
0.375
Max Cut Diameter
0.125
Shank Diameter
0.1875
Cutting Diameter
0.125
Details
Number of Flutes
4
Helix Angle
30
Series
T6-402
System of Measurement
in
Coating
UNCOAT
Blend Angle
15
OAL_overall
2.5
Tool End Type
square
series_description
4 Flute Standard Length Tuffy Grade Carbide End Mill
Item
End Mill
Tariff Code
8207.7
Description
0.125-in Dia 4-Flute End Mill, 0.375-in LOC, 0.1875-in Shank, 2.5-in OAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.