This item is Discontinued.

Robb-Jack 0.125-in Dia 4-Flute End Mill, 0.5-in LOC, 0.375-in Shank, 2.5-in OAL T12-405-04

0.125-in Dia 4-Flute End Mill, 0.5-in LOC, 0.375-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # T12-405-04
  • Zoro # G5138772
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T12-405-04
Zoro #
G5138772
UPC #
662966237465
Country of Origin
United States

Dimensions

Cutting Diameter
0.125
Flute Length
0.5
Max Cut Diameter
0.125
Shank Diameter
0.375

Details

Number of Flutes
4
Helix Angle
30
Series
T12-405
System of Measurement
in
Blend Angle
15
OAL_overall
2.5
Coating
UNCOAT
Tool End Type
square
SX_flats
Weldon Flat
Tariff Code
8207.7
series_description
4 Flute Standard Length Tuffy Grade Carbide End Mill
Item
End Mill

Description

0.125-in Dia 4-Flute End Mill, 0.5-in LOC, 0.375-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.