This item is Discontinued.

Robb-Jack 0.1406-in Dia 4-Flute End Mill, 0.5-in LOC, 0.1875-in Shank, 2-in OAL, DLC Coating NR-404-04.5-DLC

0.1406-in Dia 4-Flute End Mill, 0.5-in LOC, 0.1875-in Shank, 2-in OAL, DLC Coating (Discontinued)

  • Mfr # NR-404-04.5-DLC
  • Zoro # G5103912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NR-404-04.5-DLC
Zoro #
G5103912
UPC #
662966704424
Country of Origin
United States

Dimensions

Max Cut Diameter
0.1406
Shank Diameter
0.1875
Cutting Diameter
0.1406
Flute Length
0.5

Details

Number of Flutes
4
Series
NR-404
Helix Angle
30
Blend Angle
15
OAL_overall
2
Coating
DLC
System of Measurement
in
Tariff Code
8207.7
Tool End Type
square
Item
End Mill
series_description
4 Flute Standard Length C-2 Grade Carbide End Mill

Description

0.1406-in Dia 4-Flute End Mill, 0.5-in LOC, 0.1875-in Shank, 2-in OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.