This item is Discontinued.

Robb-Jack 0.140625-in Dia 4-Flute End Mill, 0.21875-in LOC, 0.1875-in Shank, 2.5-in OAL, TiCN Coating T6-400-04.5-C

0.140625-in Dia 4-Flute End Mill, 0.21875-in LOC, 0.1875-in Shank, 2.5-in OAL, TiCN Coating (Discontinued)

  • Mfr # T6-400-04.5-C
  • Zoro # G5133577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6-400-04.5-C
Zoro #
G5133577
UPC #
662966859391
Country of Origin
United States

Dimensions

Flute Length
0.21875
Cutting Diameter
0.140625
Shank Diameter
0.1875
Max Cut Diameter
0.140625

Details

Number of Flutes
4
Series
T6-400
Helix Angle
30
Blend Angle
15
Coating
TiCN
OAL_overall
2.5
System of Measurement
in
Tool End Type
square
Tariff Code
8207.7
Item
End Mill
series_description
4 Flute Stub Length Tuffy Grade Carbide End Mill

Description

0.140625-in Dia 4-Flute End Mill, 0.21875-in LOC, 0.1875-in Shank, 2.5-in OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.