
0.1562-in Dia 2-Flute End Mill, 0.4375-in LOC, 0.1875-in Shank, 2.5-in OAL, AlTiN Coating (Discontinued)
- Mfr # T6-202-05-A
- Zoro # G5139929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T6-202-05-A
Zoro #
G5139929
UPC #
662966859131
Country of Origin
United States
Dimensions
Flute Length
0.4375
Shank Diameter
0.1875
Max Cut Diameter
0.1562
Cutting Diameter
0.1562
Details
Number of Flutes
2
Series
T6-202
Helix Angle
30
Blend Angle
15
System of Measurement
in
OAL_overall
2.5
Coating
AlTiN
Tariff Code
8207.7
Item
End Mill
series_description
2 Flute Standard Length Tuffy Grade Carbide End Mill
Tool End Type
square
Description
0.1562-in Dia 2-Flute End Mill, 0.4375-in LOC, 0.1875-in Shank, 2.5-in OAL, AlTiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.