This item is Discontinued.

Robb-Jack 0.15625-in Dia 4-Flute End Mill, 0.4375-in LOC, 0.1875-in Shank, 2.5-in OAL, AlTiN Coating T6-402-05-A

0.15625-in Dia 4-Flute End Mill, 0.4375-in LOC, 0.1875-in Shank, 2.5-in OAL, AlTiN Coating (Discontinued)

  • Mfr # T6-402-05-A
  • Zoro # G5129849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6-402-05-A
Zoro #
G5129849
UPC #
662966859865
Country of Origin
United States

Dimensions

Max Cut Diameter
0.15625
Shank Diameter
0.1875
Cutting Diameter
0.15625
Flute Length
0.4375

Details

Number of Flutes
4
Helix Angle
30
Series
T6-402
System of Measurement
in
OAL_overall
2.5
Coating
AlTiN
Blend Angle
15
series_description
4 Flute Standard Length Tuffy Grade Carbide End Mill
Tool End Type
square
Tariff Code
8207.7
Item
End Mill

Description

0.15625-in Dia 4-Flute End Mill, 0.4375-in LOC, 0.1875-in Shank, 2.5-in OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.