This item is Discontinued.

Robb-Jack 0.15625-in Dia 4-Flute End Mill, 0.4375-in LOC, 0.1875-in Shank, 2.5-in OAL T6-402-05

0.15625-in Dia 4-Flute End Mill, 0.4375-in LOC, 0.1875-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # T6-402-05
  • Zoro # G5127557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6-402-05
Zoro #
G5127557
UPC #
662966239162
Country of Origin
United States

Dimensions

Cutting Diameter
0.15625
Shank Diameter
0.1875
Flute Length
0.4375
Max Cut Diameter
0.15625

Details

Number of Flutes
4
Helix Angle
30
Series
T6-402
System of Measurement
in
Coating
UNCOAT
OAL_overall
2.5
Blend Angle
15
series_description
4 Flute Standard Length Tuffy Grade Carbide End Mill
Item
End Mill
Tool End Type
square
Tariff Code
8207.7

Description

0.15625-in Dia 4-Flute End Mill, 0.4375-in LOC, 0.1875-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.