This item is Discontinued.

Robb-Jack 0.1718-in Dia 2-Flute End Mill, 0.2812-in LOC, 0.1875-in Shank, 2.5-in OAL T6-200-05.5

0.1718-in Dia 2-Flute End Mill, 0.2812-in LOC, 0.1875-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # T6-200-05.5
  • Zoro # G5133979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6-200-05.5
Zoro #
G5133979
UPC #
662966238080
Country of Origin
United States

Dimensions

Flute Length
0.2812
Max Cut Diameter
0.1718
Cutting Diameter
0.1718
Shank Diameter
0.1875

Details

Number of Flutes
2
Helix Angle
30
Series
T6-200
OAL_overall
2.5
Blend Angle
15
System of Measurement
in
Coating
UNCOAT
Item
End Mill
Tariff Code
8207.7
Tool End Type
square
series_description
2 Flute Stub Length Tuffy Grade Carbide End Mill

Description

0.1718-in Dia 2-Flute End Mill, 0.2812-in LOC, 0.1875-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.