This item is Discontinued.

Robb-Jack 0.1875-in Dia 3-Flute End Mill, 0.625-in LOC, 0.1875-in Shank, 2-in OAL C1-301-06

0.1875-in Dia 3-Flute End Mill, 0.625-in LOC, 0.1875-in Shank, 2-in OAL (Discontinued)

  • Mfr # C1-301-06
  • Zoro # G5044071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1-301-06
Zoro #
G5044071
UPC #
662966207055
Country of Origin
United States

Dimensions

Shank Diameter
0.1875
Cutting Diameter
0.1875
Flute Length
0.625
Max Cut Diameter
0.1875

Details

Number of Flutes
3
Series
C1-301
Helix Angle
30
OAL_overall
2
System of Measurement
in
Coating
UNCOAT
Tariff Code
8207.7
series_description
3 Flute Standard Length C-2 Grade Carbide End Mill
Tool End Type
square
Item
End Mill

Description

0.1875-in Dia 3-Flute End Mill, 0.625-in LOC, 0.1875-in Shank, 2-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.