
0.1875-in Dia 4-Flute End Mill, 0.625-in LOC, 0.1875-in Shank, 2-in OAL (Discontinued)
- Mfr # NR-404-06
- Zoro # G5088880
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NR-404-06
Zoro #
G5088880
UPC #
662966222096
Country of Origin
United States
Dimensions
Cutting Diameter
0.1875
Shank Diameter
0.1875
Flute Length
0.625
Max Cut Diameter
0.1875
Details
Number of Flutes
4
Helix Angle
30
Series
NR-404
OAL_overall
2
System of Measurement
in
Coating
UNCOAT
series_description
4 Flute Standard Length C-2 Grade Carbide End Mill
Tariff Code
8207.7
Tool End Type
square
Item
End Mill
Description
0.1875-in Dia 4-Flute End Mill, 0.625-in LOC, 0.1875-in Shank, 2-in OAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.