
0.2188-in Dia 2-Flute End Mill, 0.3125-in LOC, 0.375-in Shank, 2.5-in OAL (Discontinued)
- Mfr # T12-201-07
- Zoro # G5142552
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T12-201-07
Zoro #
G5142552
UPC #
662966237045
Country of Origin
United States
Dimensions
Flute Length
0.3125
Cutting Diameter
0.2188
Max Cut Diameter
0.2188
Shank Diameter
0.375
Details
Number of Flutes
2
Series
T12-201
Helix Angle
30
OAL_overall
2.5
Blend Angle
15
Coating
UNCOAT
System of Measurement
in
Tool End Type
square
SX_flats
Weldon Flat
series_description
2 Flute Stub Length Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Item
End Mill
Description
0.2188-in Dia 2-Flute End Mill, 0.3125-in LOC, 0.375-in Shank, 2.5-in OAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.