Zoro Homepage
This item is Discontinued.
Robb-Jack 0.2188-in Dia 2-Flute End Mill, 0.625-in LOC, 0.375-in Shank, 2.5-in OAL T12-203-07

0.2188-in Dia 2-Flute End Mill, 0.625-in LOC, 0.375-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # T12-203-07
  • Zoro # G5125490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12-203-07
Zoro #
G5125490
UPC #
662966237199
Country of Origin
United States

Dimensions

Flute Length
0.625
Cutting Diameter
0.2188
Shank Diameter
0.375
Max Cut Diameter
0.2188

Details

Number of Flutes
2
Series
T12-203
Helix Angle
30
Blend Angle
15
Coating
UNCOAT
System of Measurement
in
OAL_overall
2.5
SX_flats
Weldon Flat
Tool End Type
square
Tariff Code
8207.7
Item
End Mill
series_description
2 Flute Standard Length Tuffy Grade Carbide End Mill

Description

0.2188-in Dia 2-Flute End Mill, 0.625-in LOC, 0.375-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.