This item is Discontinued.

Robb-Jack 0.25-in Dia 2-Flute End Mill, 0.3125-in LOC, 0.375-in Shank, 2.5-in OAL, TiCN Coating T12-201-08-C

0.25-in Dia 2-Flute End Mill, 0.3125-in LOC, 0.375-in Shank, 2.5-in OAL, TiCN Coating (Discontinued)

  • Mfr # T12-201-08-C
  • Zoro # G5143456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T12-201-08-C
Zoro #
G5143456
UPC #
662966855225
Country of Origin
United States

Dimensions

Shank Diameter
0.375
Flute Length
0.3125
Cutting Diameter
0.25
Max Cut Diameter
0.25

Details

Number of Flutes
2
Helix Angle
30
Series
T12-201
Coating
TiCN
Blend Angle
15
OAL_overall
2.5
System of Measurement
in
SX_flats
Weldon Flat
Tariff Code
8207.7
Tool End Type
square
series_description
2 Flute Stub Length Tuffy Grade Carbide End Mill
Item
End Mill

Description

0.25-in Dia 2-Flute End Mill, 0.3125-in LOC, 0.375-in Shank, 2.5-in OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.