This item is Discontinued.

Robb-Jack 0.25-in Dia 3-Flute End Mill, 0.75-in LOC, 0.25-in Shank, 2.5-in OAL NR-303-08

0.25-in Dia 3-Flute End Mill, 0.75-in LOC, 0.25-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # NR-303-08
  • Zoro # G5084242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NR-303-08
Zoro #
G5084242
UPC #
662966221099
Country of Origin
United States

Dimensions

Max Cut Diameter
0.25
Flute Length
0.75
Cutting Diameter
0.25
Shank Diameter
0.25

Details

Number of Flutes
3
Series
NR-303
Helix Angle
30
OAL_overall
2.5
System of Measurement
in
Coating
UNCOAT
Item
End Mill
Tariff Code
8207.7
series_description
3 Flute Standard Length C-2 Grade Carbide End Mill
Tool End Type
square

Description

0.25-in Dia 3-Flute End Mill, 0.75-in LOC, 0.25-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.