This item is Discontinued.

Robb-Jack 0.25-in Dia 4-Flute End Mill, 0.75-in LOC, 0.375-in Shank, 2.5-in OAL, TiN Coating T12-405-08-T

0.25-in Dia 4-Flute End Mill, 0.75-in LOC, 0.375-in Shank, 2.5-in OAL, TiN Coating (Discontinued)

  • Mfr # T12-405-08-T
  • Zoro # G5141380
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T12-405-08-T
Zoro #
G5141380
UPC #
662966857700
Country of Origin
United States

Dimensions

Shank Diameter
0.375
Max Cut Diameter
0.25
Flute Length
0.75
Cutting Diameter
0.25

Details

Number of Flutes
4
Helix Angle
30
Series
T12-405
Coating
TiN
Blend Angle
15
System of Measurement
in
OAL_overall
2.5
Item
End Mill
Tool End Type
square
series_description
4 Flute Standard Length Tuffy Grade Carbide End Mill
Tariff Code
8207.7
SX_flats
Weldon Flat

Description

0.25-in Dia 4-Flute End Mill, 0.75-in LOC, 0.375-in Shank, 2.5-in OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.