Zoro Homepage
This item is Discontinued.
Robb-Jack 0.2812-in Dia 2-Flute End Mill, 0.4375-in LOC, 0.3125-in Shank, 2.5-in OAL, 0.1406-in CR, DLC Coating SB-201-09-DLC

0.2812-in Dia 2-Flute End Mill, 0.4375-in LOC, 0.3125-in Shank, 2.5-in OAL, 0.1406-in CR, DLC Coating (Discontinued)

  • Mfr # SB-201-09-DLC
  • Zoro # G5079966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-201-09-DLC
Zoro #
G5079966
UPC #
662966712801
Country of Origin
United States

Dimensions

Max Cut Diameter
0.2812
Cutting Diameter
0.2812
Shank Diameter
0.3125
Flute Length
0.4375
RE_cornerradius
0.1406

Details

Number of Flutes
2
Helix Angle
30
Series
SB-201
Blend Angle
15
OAL_overall
2.5
Coating
DLC
System of Measurement
in
Item
End Mill
series_description
2 Flute Ball End Stub Length Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Tool End Type
ball

Description

0.2812-in Dia 2-Flute End Mill, 0.4375-in LOC, 0.3125-in Shank, 2.5-in OAL, 0.1406-in CR, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.