
0.2812-in Dia 2-Flute End Mill, 0.75-in LOC, 0.3125-in Shank, 2.5-in OAL (Discontinued)
- Mfr # NR-204-09
- Zoro # G5059998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NR-204-09
Zoro #
G5059998
UPC #
662966220153
Country of Origin
United States
Dimensions
Flute Length
0.75
Max Cut Diameter
0.2812
Shank Diameter
0.3125
Cutting Diameter
0.2812
Details
Number of Flutes
2
Series
NR-204
Helix Angle
30
Blend Angle
15
OAL_overall
2.5
Coating
UNCOAT
System of Measurement
in
series_description
2 Flute Standard Length C-2 Grade Carbide End Mill
Tool End Type
square
Tariff Code
8207.7
Item
End Mill
Description
0.2812-in Dia 2-Flute End Mill, 0.75-in LOC, 0.3125-in Shank, 2.5-in OAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.