
0.2812-in Dia 3-Flute End Mill, 0.75-in LOC, 0.3125-in Shank, 2.5-in OAL, TiCN Coating (Discontinued)
- Mfr # STR-303-09-C
- Zoro # G5140032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR-303-09-C
Zoro #
G5140032
UPC #
662966235355
Country of Origin
United States
Dimensions
Cutting Diameter
0.2812
Flute Length
0.75
Shank Diameter
0.3125
Max Cut Diameter
0.2812
Details
Number of Flutes
3
Series
STR-303
Helix Angle
30
OAL_overall
2.5
Coating
TiCN
Blend Angle
15
System of Measurement
in
Tool End Type
square
series_description
3 Flute Standard Length Super Tuffy Grade Carbide Rougher
Item
End Mill
Tariff Code
8207.7
Description
0.2812-in Dia 3-Flute End Mill, 0.75-in LOC, 0.3125-in Shank, 2.5-in OAL, TiCN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.