This item is Discontinued.

Robb-Jack 0.2mm Dia 2-Flute Metric End Mill 0.2mm LOC, 3mm Shank, 38mm OAL, TiCN Coating MSS-2-015-C

0.2mm Dia 2-Flute Metric End Mill 0.2mm LOC, 3mm Shank, 38mm OAL, TiCN Coating (Discontinued)

  • Mfr # MSS-2-015-C
  • Zoro # G5038620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-2-015-C
Zoro #
G5038620
UPC #
662966696460
Country of Origin
United States

Dimensions

Cutting Diameter
0.15
Flute Length
0.225
Shank Diameter
3
Max Cut Diameter
0.15

Details

Number of Flutes
2
Helix Angle
30
Series
MSS-2
Coating
TiCN
System of Measurement
mm
OAL_overall
38
Blend Angle
12.5
Item
End Mill
Tariff Code
8207.7
series_description
2 Flute Miniature Stub Length Metric Tuffy Grade Miniature End Mill
Tool End Type
square

Description

0.2mm Dia 2-Flute Metric End Mill 0.2mm LOC, 3mm Shank, 38mm OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.