This item is Discontinued.

Robb-Jack 0.2mm Dia 2-Flute Metric End Mill 0.3mm LOC, 3mm Shank, 38mm OAL, DLC Coating MSS-2-020-DLC

0.2mm Dia 2-Flute Metric End Mill 0.3mm LOC, 3mm Shank, 38mm OAL, DLC Coating (Discontinued)

  • Mfr # MSS-2-020-DLC
  • Zoro # G5049236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSS-2-020-DLC
Zoro #
G5049236
UPC #
662966696514
Country of Origin
United States

Dimensions

Shank Diameter
3
Flute Length
0.3
Max Cut Diameter
0.2
Cutting Diameter
0.2

Details

Number of Flutes
2
Helix Angle
30
Series
MSS-2
Blend Angle
12.5
Coating
DLC
System of Measurement
mm
OAL_overall
38
Tool End Type
square
Item
End Mill
Tariff Code
8207.7
series_description
2 Flute Miniature Stub Length Metric Tuffy Grade Miniature End Mill

Description

0.2mm Dia 2-Flute Metric End Mill 0.3mm LOC, 3mm Shank, 38mm OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.