This item is Discontinued.

Robb-Jack 0.375-in Dia 2-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL NR-204-12

0.375-in Dia 2-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # NR-204-12
  • Zoro # G5073891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR-204-12
Zoro #
G5073891
UPC #
662966220214
Country of Origin
United States

Dimensions

Flute Length
0.875
Max Cut Diameter
0.375
Cutting Diameter
0.375
Shank Diameter
0.375

Details

Number of Flutes
2
Series
NR-204
Helix Angle
30
System of Measurement
in
OAL_overall
2.5
Coating
UNCOAT
Tool End Type
square
series_description
2 Flute Standard Length C-2 Grade Carbide End Mill
Item
End Mill
SX_flats
Weldon Flat
Tariff Code
8207.7

Description

0.375-in Dia 2-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.