This item is Discontinued.

Robb-Jack 0.375-in Dia 2-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, TiCN Coating T12-203-12-C

0.375-in Dia 2-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, TiCN Coating (Discontinued)

  • Mfr # T12-203-12-C
  • Zoro # G5126522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12-203-12-C
Zoro #
G5126522
UPC #
662966856390
Country of Origin
United States

Dimensions

Flute Length
0.875
Shank Diameter
0.375
Max Cut Diameter
0.375
Cutting Diameter
0.375

Details

Number of Flutes
2
Series
T12-203
Helix Angle
30
Coating
TiCN
System of Measurement
in
OAL_overall
2.5
Tariff Code
8207.7
Tool End Type
square
SX_flats
Weldon Flat
series_description
2 Flute Standard Length Tuffy Grade Carbide End Mill
Item
End Mill

Description

0.375-in Dia 2-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.