This item is Discontinued.

Robb-Jack 0.375-in Dia 3-Flute End Mill, 0.5-in LOC, 0.375-in Shank, 2.5-in OAL, 0.1875-in CR, AlTiN Coating B-300-12-A

0.375-in Dia 3-Flute End Mill, 0.5-in LOC, 0.375-in Shank, 2.5-in OAL, 0.1875-in CR, AlTiN Coating (Discontinued)

  • Mfr # B-300-12-A
  • Zoro # G5113697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-300-12-A
Zoro #
G5113697
UPC #
662966201145
Country of Origin
United States

Dimensions

Flute Length
0.5
Cutting Diameter
0.375
Max Cut Diameter
0.375
Shank Diameter
0.375
RE_cornerradius
0.1875

Details

Number of Flutes
3
Helix Angle
30
Series
B-300
System of Measurement
in
Coating
AlTiN
OAL_overall
2.5
Item
End Mill
Tariff Code
8207.7
Tool End Type
ball
series_description
3 Flute Ball End Stub Length Tuffy Grade Carbide End Mill with Hone

Description

0.375-in Dia 3-Flute End Mill, 0.5-in LOC, 0.375-in Shank, 2.5-in OAL, 0.1875-in CR, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.