This item is Discontinued.

Robb-Jack 0.375-in Dia 3-Flute End Mill, 1.5-in LOC, 0.375-in Shank, 3.5-in OAL, 0.01 CR, with Chip Breakers AL3-304-12-010

0.375-in Dia 3-Flute End Mill, 1.5-in LOC, 0.375-in Shank, 3.5-in OAL, 0.01 CR, with Chip Breakers (Discontinued)

  • Mfr # AL3-304-12-010
  • Zoro # G5108657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL3-304-12-010
Zoro #
G5108657
UPC #
662966977927
Country of Origin
United States

Dimensions

Cutting Diameter
0.375
Flute Length
1.5
Shank Diameter
0.375
Max Cut Diameter
0.375
RE_cornerradius
0.01

Details

Number of Flutes
3
Series
AL3-304
System of Measurement
in
Coating
UNCOAT
OAL_overall
3.5
Tool End Type
radius
Tariff Code
8207.7
Item
End Mill
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance Long Len. Carbide End Mill

Description

0.375-in Dia 3-Flute End Mill, 1.5-in LOC, 0.375-in Shank, 3.5-in OAL, 0.01 CR, with Chip Breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.