This item is Discontinued.

Robb-Jack 0.375-in Dia 4-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, 0.1875-in CR, TiCN Coating B-440-12-C

0.375-in Dia 4-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, 0.1875-in CR, TiCN Coating (Discontinued)

  • Mfr # B-440-12-C
  • Zoro # G5057907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-440-12-C
Zoro #
G5057907
UPC #
662966203156
Country of Origin
United States

Dimensions

Flute Length
0.875
Cutting Diameter
0.375
Shank Diameter
0.375
Max Cut Diameter
0.375
RE_cornerradius
0.1875

Details

Number of Flutes
4
Series
B-440
Helix Angle
40
System of Measurement
in
Coating
TiCN
OAL_overall
2.5
Item
End Mill
Tariff Code
8207.7
series_description
4 Flute Ball End Standard Length Tuffy Grade Carbide End Mill
Tool End Type
ball

Description

0.375-in Dia 4-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, 0.1875-in CR, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.