This item is Discontinued.

Robb-Jack 0.3mm Dia 2-Flute Metric End Mill 0.4mm LOC, 3mm Shank, 38mm OAL, TiN Coating MSS-2-025-T

0.3mm Dia 2-Flute Metric End Mill 0.4mm LOC, 3mm Shank, 38mm OAL, TiN Coating (Discontinued)

  • Mfr # MSS-2-025-T
  • Zoro # G5052261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-2-025-T
Zoro #
G5052261
UPC #
662966696569
Country of Origin
United States

Dimensions

Shank Diameter
3
Flute Length
0.375
Cutting Diameter
0.25
Max Cut Diameter
0.25

Details

Number of Flutes
2
Helix Angle
30
Series
MSS-2
OAL_overall
38
Blend Angle
12.5
System of Measurement
mm
Coating
TiN
Tool End Type
square
Tariff Code
8207.7
Item
End Mill
series_description
2 Flute Miniature Stub Length Metric Tuffy Grade Miniature End Mill

Description

0.3mm Dia 2-Flute Metric End Mill 0.4mm LOC, 3mm Shank, 38mm OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.