This item is Discontinued.

Robb-Jack 0.4062-in Dia 4-Flute End Mill, 1-in LOC, 0.5-in Shank, 3-in OAL T12-405-13

0.4062-in Dia 4-Flute End Mill, 1-in LOC, 0.5-in Shank, 3-in OAL (Discontinued)

  • Mfr # T12-405-13
  • Zoro # G5137077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12-405-13
Zoro #
G5137077
UPC #
662966237632
Country of Origin
United States

Dimensions

Max Cut Diameter
0.4062
Flute Length
1
Shank Diameter
0.5
Cutting Diameter
0.4062

Details

Number of Flutes
4
Helix Angle
30
Series
T12-405
Blend Angle
15
OAL_overall
3
System of Measurement
in
Coating
UNCOAT
Item
End Mill
SX_flats
Weldon Flat
Tool End Type
square
series_description
4 Flute Standard Length Tuffy Grade Carbide End Mill
Tariff Code
8207.7

Description

0.4062-in Dia 4-Flute End Mill, 1-in LOC, 0.5-in Shank, 3-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.