This item is Discontinued.

Robb-Jack 0.4375-in Dia 2-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL T12-201-14

0.4375-in Dia 2-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL (Discontinued)

  • Mfr # T12-201-14
  • Zoro # G5143876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12-201-14
Zoro #
G5143876
UPC #
662966237090
Country of Origin
United States

Dimensions

Cutting Diameter
0.4375
Flute Length
0.625
Max Cut Diameter
0.4375
Shank Diameter
0.5

Details

Number of Flutes
2
Series
T12-201
Helix Angle
30
OAL_overall
3
Blend Angle
15
System of Measurement
in
Coating
UNCOAT
series_description
2 Flute Stub Length Tuffy Grade Carbide End Mill
Item
End Mill
Tool End Type
square
SX_flats
Weldon Flat
Tariff Code
8207.7

Description

0.4375-in Dia 2-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.