This item is Discontinued.

Robb-Jack 0.4375-in Dia 3-Flute End Mill, 0.625-in LOC, 0.4375-in Shank, 2.75-in OAL STR-301-14

0.4375-in Dia 3-Flute End Mill, 0.625-in LOC, 0.4375-in Shank, 2.75-in OAL (Discontinued)

  • Mfr # STR-301-14
  • Zoro # G5139019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR-301-14
Zoro #
G5139019
UPC #
662966235133
Country of Origin
United States

Dimensions

Max Cut Diameter
0.4375
Cutting Diameter
0.4375
Shank Diameter
0.4375
Flute Length
0.625

Details

Number of Flutes
3
Helix Angle
30
Series
STR-301
System of Measurement
in
OAL_overall
2.75
Coating
UNCOAT
Tariff Code
8207.7
Item
End Mill
series_description
3 Flute Stub Length Super Tuffy Grade Carbide Rougher
Tool End Type
square

Description

0.4375-in Dia 3-Flute End Mill, 0.625-in LOC, 0.4375-in Shank, 2.75-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.