This item is Discontinued.

Robb-Jack 0.5-in Dia 2-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL, AlTiN Coating TS-201-16-A

0.5-in Dia 2-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL, AlTiN Coating (Discontinued)

  • Mfr # TS-201-16-A
  • Zoro # G5142710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-201-16-A
Zoro #
G5142710
UPC #
662966869505
Country of Origin
United States

Dimensions

Cutting Diameter
0.5
Max Cut Diameter
0.5
Shank Diameter
0.5
Flute Length
0.625

Details

Number of Flutes
2
Helix Angle
30
Series
TS-201
System of Measurement
in
Coating
AlTiN
OAL_overall
3
Tariff Code
8207.7
series_description
2 Flute Stub Length Tuffy Grade Carbide End Mill
Tool End Type
square
Item
End Mill

Description

0.5-in Dia 2-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.