
0.5-in Dia 2-Flute End Mill, 1-in LOC, 0.5-in Shank, 4-in OAL, 2.5-in Reach (Discontinued)
- Mfr # EX-204-16-NF
- Zoro # G5038480
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EX-204-16-NF
Zoro #
G5038480
UPC #
662966646410
Country of Origin
United States
Dimensions
Cutting Diameter
0.5
Flute Length
1
Shank Diameter
0.5
Max Cut Diameter
0.5
SDL_reachlength
2.5
Details
Number of Flutes
2
Helix Angle
30
Series
EX-204
System of Measurement
in
Coating
UNCOAT
OAL_overall
4
Tool End Type
square
Item
End Mill
series_description
2 Flute Extra Length Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Description
0.5-in Dia 2-Flute End Mill, 1-in LOC, 0.5-in Shank, 4-in OAL, 2.5-in Reach
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.