This item is Discontinued.

Robb-Jack 0.5-in Dia 3-Flute End Mill, 2.1875-in LOC, 0.5-in Shank, 4-in OAL WRD-303-16

0.5-in Dia 3-Flute End Mill, 2.1875-in LOC, 0.5-in Shank, 4-in OAL (Discontinued)

  • Mfr # WRD-303-16
  • Zoro # G5139542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRD-303-16
Zoro #
G5139542
UPC #
662966247044
Country of Origin
United States

Dimensions

Cutting Diameter
0.5
Shank Diameter
0.5
Max Cut Diameter
0.5
Flute Length
2.1875

Details

Number of Flutes
3
Series
WRD-303
OAL_overall
4
Coating
UNCOAT
System of Measurement
in
Item
End Mill
Tariff Code
8207.7
Tool End Type
square
series_description
3 Flute Standard Rougher Solid Carbide Downshear Router

Description

0.5-in Dia 3-Flute End Mill, 2.1875-in LOC, 0.5-in Shank, 4-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.