This item is Discontinued.

Robb-Jack 0.5-in Dia 3-Flute End Mill, 2.5-in LOC, 0.5-in Shank, 4.5-in OAL, 0.12 CR, with Chip Breakers AL3-305-16-120

0.5-in Dia 3-Flute End Mill, 2.5-in LOC, 0.5-in Shank, 4.5-in OAL, 0.12 CR, with Chip Breakers (Discontinued)

  • Mfr # AL3-305-16-120
  • Zoro # G5069676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL3-305-16-120
Zoro #
G5069676
UPC #
662966980880
Country of Origin
United States

Dimensions

Flute Length
2.5
Shank Diameter
0.5
Cutting Diameter
0.5
Max Cut Diameter
0.5
RE_cornerradius
0.12

Details

Number of Flutes
3
Series
AL3-305
Coating
UNCOAT
OAL_overall
4.5
System of Measurement
in
Tool End Type
radius
Item
End Mill
Tariff Code
8207.7
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance X-Long Len. Carbide End Mill

Description

0.5-in Dia 3-Flute End Mill, 2.5-in LOC, 0.5-in Shank, 4.5-in OAL, 0.12 CR, with Chip Breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.