This item is Discontinued.

Robb-Jack 0.5-in Dia 4-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL T12-403-16

0.5-in Dia 4-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL (Discontinued)

  • Mfr # T12-403-16
  • Zoro # G5136578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12-403-16
Zoro #
G5136578
UPC #
662966237434
Country of Origin
United States

Dimensions

Cutting Diameter
0.5
Shank Diameter
0.5
Flute Length
0.625
Max Cut Diameter
0.5

Details

Number of Flutes
4
Helix Angle
30
Series
T12-403
Coating
UNCOAT
System of Measurement
in
OAL_overall
3
series_description
4 Flute Stub Length Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Item
End Mill
Tool End Type
square
SX_flats
Weldon Flat

Description

0.5-in Dia 4-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.