This item is Discontinued.

Robb-Jack 0.5-in Dia 6-Flute End Mill, 1-in LOC, 0.5-in Shank, 3-in OAL, TiN Coating ST-630-16-T

0.5-in Dia 6-Flute End Mill, 1-in LOC, 0.5-in Shank, 3-in OAL, TiN Coating (Discontinued)

  • Mfr # ST-630-16-T
  • Zoro # G5137661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-630-16-T
Zoro #
G5137661
UPC #
662966234044
Country of Origin
United States

Dimensions

Max Cut Diameter
0.5
Flute Length
1
Shank Diameter
0.5
Cutting Diameter
0.5

Details

Number of Flutes
6
Helix Angle
30
Series
ST-630
OAL_overall
3
Coating
TiN
System of Measurement
in
Tool End Type
square
series_description
6 Flute Standard Length Super Tuffy Grade Carbide End Mill
Item
End Mill
Tariff Code
8207.7

Description

0.5-in Dia 6-Flute End Mill, 1-in LOC, 0.5-in Shank, 3-in OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.