This item is Discontinued.

Robb-Jack 0.5mm Dia 2-Flute Metric End Mill 0.8mm LOC, 3mm Shank, 38mm OAL, 0.25mm CR, DLC Coating MSS-2-050-BN-DLC

0.5mm Dia 2-Flute Metric End Mill 0.8mm LOC, 3mm Shank, 38mm OAL, 0.25mm CR, DLC Coating (Discontinued)

  • Mfr # MSS-2-050-BN-DLC
  • Zoro # G5050977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSS-2-050-BN-DLC
Zoro #
G5050977
UPC #
662966696767
Country of Origin
United States

Dimensions

Max Cut Diameter
0.5
Cutting Diameter
0.5
Flute Length
0.75
Shank Diameter
3
RE_cornerradius
0.25

Details

Number of Flutes
2
Series
MSS-2-BN
Helix Angle
30
OAL_overall
38
System of Measurement
mm
Blend Angle
12.5
Coating
DLC
Tariff Code
8207.7
Tool End Type
ball
series_description
2 Flute Ball End Stub Length Metric Tuffy Grade Miniature End Mill
Item
End Mill

Description

0.5mm Dia 2-Flute Metric End Mill 0.8mm LOC, 3mm Shank, 38mm OAL, 0.25mm CR, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.