This item is Discontinued.

Robb-Jack 0.5mm Dia 2-Flute Metric End Mill 1.5mm LOC, 3mm Shank, 38mm OAL, 0.25mm CR MSR-2-050-BN

0.5mm Dia 2-Flute Metric End Mill 1.5mm LOC, 3mm Shank, 38mm OAL, 0.25mm CR (Discontinued)

  • Mfr # MSR-2-050-BN
  • Zoro # G5024532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR-2-050-BN
Zoro #
G5024532
UPC #
662966508077
Country of Origin
United States

Dimensions

Shank Diameter
3
Max Cut Diameter
0.5
Flute Length
1.5
Cutting Diameter
0.5
RE_cornerradius
0.25

Details

Number of Flutes
2
Series
MSR-2-BN
Helix Angle
30
Blend Angle
12.5
OAL_overall
38
Coating
UNCOAT
System of Measurement
mm
Tariff Code
8207.7
Tool End Type
ball
series_description
2 Flute Ball End Standard Length Metric Tuffy Grade Miniature End Mill
Item
End Mill

Description

0.5mm Dia 2-Flute Metric End Mill 1.5mm LOC, 3mm Shank, 38mm OAL, 0.25mm CR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.